LEGRAND - PASS & SEYMOUR #TP720-I

Receptacle Plate Ivory Nylon (1) Outlet Hole 1.60 ID

SKU: 78500727589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 1.6 ID
Material: Nylon
Finish: Ivory
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - (1) Outlet Hole 1.60 ID; Material - Nylon; Finish - Ivory; Additional Information - 2 Mounting Holes; Manufacturer Series - Trademaster
Additional Info: 2 Mounting Holes