Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Receptacle Plate Brown Thermoset (1) Outlet Hole 2.15 ID

SKU: 78500738400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 2.15 ID
Material: Thermoset
Finish: Brown
Manufacturer Series: Smooth
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - (1) Outlet Hole 2.15 ID; Material - Thermoset; Finish - Brown; Additional Information - 2 Mounting Holes; Manufacturer Series - Smooth
Additional Info: 2 Mounting Holes