Menu Search
Standard Wall Plates Faceplate, Wall; 2 Gang; (1) Toggle (1) Single Receptacle; Satin

LEGRAND - PASS & SEYMOUR #SS17

Smooth Faceplate, Wall; 2 Gang; (1) Toggle (1) Single Receptacle; Satin

SKU #78500712996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Single Recept
Material: Stainless Steel 302
Finish: Satin