LEGRAND - PASS & SEYMOUR #SP33-I

Blank Plate Ivory Thermoset Blank, Box Mounted

SKU: 78500718694
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Blank
Size: Standard
Gangs: 3
Configuration: Blank
Material: Thermoset
Finish: Ivory
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Blank; Size - Standard; Gangs - 3; Configuration - Blank, Box Mounted; Material - Thermoset; Finish - Ivory; Manufacturer Series - Trademaster