LEGRAND - PASS & SEYMOUR #SP23

Blank Plate Brown Thermoset Blank, Box Mounted

SKU: 78500768170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Blank
Size: Standard
Gangs: 2
Configuration: Blank, Box Mounted
Material: Thermoset
Finish: Brown
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Blank; Size - Standard; Gangs - 2; Configuration - Blank, Box Mounted; Material - Thermoset; Finish - Brown; Manufacturer Series - Trademaster