Menu Search
Standard Wall Plates Wall Plate, Blank; 1 Gang; (2) Receptacle (2) Keystones
LEGRAND - ON-Q #WP3412-WH

Wall Plate, Blank; 1 Gang; (2) Receptacle (2) Keystones

SKU # 80442802457 Manufacturer Series: on-q
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Blank
Size: HxWxD: 4.19 x 1.65 x 0.28 in.
Gangs: 1
Configuration: (2) Receptacle, (2) Keystones
Material: High Impact Flame Retardant Plastic