Menu Search
Search
HUBBELL #SB8

Wiring Device-Kellems Wallplate, 1 Gang, Standard, Lacquer Coated, Brass

SKU # 88377820030
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Receptacle
Material: Brass
Color: Brass
Finish: Lacquer Coated

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.