You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #NP3I

Wall Plate, Toggle Switch; Standard; 3 Gangs; Nylon; Ivory

SKU # 88377810176
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Nylon

Additional Info: Rounded Corners