Menu Search
Standard Wall Plates Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.47 ID; Satin
HUBBELL #SS701

Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.47 ID; Satin

SKU # 88377820111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.47 ID
Material: Stainless Steel 302
Finish: Satin

Additional Info: 4 Mounting Holes