Menu Search
HUBBELL #NPJ7I

Wall Plate, Receptacle; 1 Gang; (1) Single Recept 1.4 ID; Ivory

SKU # 88377810782
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Single Recept 1.4 ID
Material: Nylon
Finish: Ivory

Additional Info: Rounded Corners