Menu Search

HUBBELL #NP28AL

Wall Plate, Combination; 3 Gangs; (2) Toggle (1) Duplex; Almond

SKU #88377810538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (2) Toggle Switch, (1) Duplex Recept
Material: Nylon
Finish: Almond

Additional Info: Rounded Corners