You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #NP826W

Wall Plate, Combination; 2 Gang; (1) Duplex (1) Decorator/GFCI; White

SKU # 88377810425
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Duplex Recept, (1) Decorator/GFCI
Material: Nylon

Additional Info: Rounded Corners