Menu Search
HUBBELL #NP23AL

Wall Plate, Blank; Standard; 2 Gang; Box Mounted; Nylon; Almond

SKU # 88377810300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 2
Configuration: Blank, Box Mounted
Material: Nylon
Finish: Almond

Additional Info: Rounded Corners