Menu Search
HUBBELL #SS13L

Wall Plate, Blank; Standard; 1 Gang; Stainless Steel

SKU # 88377809503
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 1
Material: Stainless Steel 430

Additional Info: Box Mount