Menu Search
Standard Wall Plates Wall Plate; 1 Gang; (1) 6P4C RJ11 Telephone Jack; White

HUBBELL #NS730W

NETSELECT Wall Plate; 1 Gang; (1) 6P4C RJ11 Telephone Jack; White

SKU #88377850133
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Wall Plate
Size: Standard
Gangs: 1
Configuration: (1) 6P4C RJ11 Telephone Jack
Material: Thermoplastic
Finish: Smooth White

Additional Info: Mounting: Wall, Termination: Screw, 4-Conductors, 6-Position