HUBBELL #NPJ2W

Toggle Switch Plate White Nylon (2) Toggle Switch

SKU: 88377810599
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon
Finish: White
Description
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Larger, Mid-Size; Gangs - 2; Configuration - (2) Toggle Switch; Material - Nylon; Finish - White; Additional Information - Rounded Corners
Additional Info: Rounded Corners