HUBBELL #NPJ26W

Rectangular Opening Plate White Nylon (1) Decorator/GFCI

SKU: 88377810671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Nylon
Finish: White
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Larger, Mid-Size; Gangs - 1; Configuration - (1) Decorator/GFCI; Material - Nylon; Finish - White; Additional Information - Rounded Corners
Additional Info: Rounded Corners