Rectangular Opening Plate Almond Nylon (2) Decorator/GFCI

SKU: 88377810682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Nylon
Finish: Almond
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Larger, Mid-Size; Gangs - 2; Configuration - (2) Decorator/GFCI; Material - Nylon; Finish - Almond; Additional Information - Rounded Corners
Additional Info: Rounded Corners