HUBBELL #NP720W

Receptacle Plate White Nylon (1) Outlet Hole 1.60 ID

SKU: 88377810363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 1.6 ID
Material: Nylon
Finish: White
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - (1) Outlet Hole 1.60 ID; Material - Nylon; Finish - White; Additional Information - Rounded Corners
Additional Info: Rounded Corners