HUBBELL #NPJ8I

Receptacle Plate Ivory Nylon (1) Duplex Recept

SKU: 88377810638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Ivory
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Larger, Mid-Size; Gangs - 1; Configuration - (1) Duplex Recept; Material - Nylon; Finish - Ivory; Additional Information - Rounded Corners
Additional Info: Rounded Corners