Menu Search

HUBBELL #NP17I

Faceplate, Wall; 2 Gang; (1) Toggle (1) Single Receptacle; Ivory

SKU #88377810416
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Single Recept
Material: Nylon
Finish: Ivory

Additional Info: Rounded Corners