HUBBELL #NPJ13I

Blank Plate Ivory Nylon Blank, Box Mounted

SKU: 88377810718
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Blank
Size: Larger, Mid-Size
Gangs: 1
Configuration: Blank, Box Mounted
Material: Nylon
Finish: Ivory
Description
Wall Plates - Standard: Plate Type - Blank; Size - Larger, Mid-Size; Gangs - 1; Configuration - Blank, Box Mounted; Material - Nylon; Finish - Ivory; Additional Information - Rounded Corners
Additional Info: Rounded Corners