You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COOPER WIRING #PJ8W

Eaton Wiring Devices Wallplate, 1 Gang, Mid-Size, White, Polycarbonate

SKU # 03266475159
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Mid-Size
Gangs: 1
Configuration: (1) Duplex Receptacle
Material: Polycarbonate
Finish: White