Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 4 Gangs; Thermoset; Almond

COOPER WIRING #2154A-BOX

Wall Plate, Toggle Switch; Standard; 4 Gangs; Thermoset; Almond

SKU #03266454386
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Thermoset
Finish: Almond