Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 2 Gang; White
COOPER WIRING #2139W

Wall Plate, Toggle Switch; Standard; 2 Gang; White

SKU # 03266431610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Thermoset
Finish: White