Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 1 Gang; Nylon; Almond
COOPER WIRING #5134A

Wall Plate, Toggle Switch; Standard; 1 Gang; Nylon; Almond

SKU # 03266455503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Nylon
Finish: Almond