Menu Search
COOPER WIRING #2054W-BOX

Wall Plate, Toggle Switch; Mid-Size; 4 Gangs; Thermoset; White

SKU # 03266453439
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 4
Configuration: (4) Toggle Switch
Material: Thermoset
Finish: White