COOPER WIRING #2165V-BOX

Wall Plate, Standard Size, 5 Gangs, Decorator/GFCI, Thermoset, Ivory

SKU: 03266432050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Rectangular Opening
Size: Standard
Gangs: 5
Configuration: (5) Decorator/GFCI
Material: Thermoset
Finish: Ivory
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 5; Configuration - (5) Decorator/GFCI; Material - Thermoset; Finish - Ivory