COOPER WIRING #5132RD-BOX

Wall Plate, Standard Size, 1 Gang, Duplex Recept, Nylon, Red

SKU: 03266446110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Red
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - (1) Duplex Recept; Material - Nylon; Finish - Red