Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 5 Gangs; (5) Decorator/GFCI; Satin

COOPER WIRING #93405-BOX

Wall Plate, Rectangular Opening; 5 Gangs; (5) Decorator/GFCI; Satin

SKU #03266453844
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Standard
Gangs: 5
Configuration: (5) Decorator/GFCI
Material: Stainless Steel 302
Finish: Satin