Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; White

COOPER WIRING #2063W-BOX

Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; White

SKU #03266451260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 3
Configuration: (3) Decorator/GFCI
Material: Thermoset
Finish: White