Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; Ivory

COOPER WIRING #PJ263V

Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; Ivory

SKU #03266457972
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 3
Configuration: (3) Decorator/GFCI
Material: Polycarbonate
Finish: Ivory