Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

COOPER WIRING #PJ262W

Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

SKU #03266457973
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Polycarbonate
Finish: White