Menu Search
COOPER WIRING #PJ82LA

Wall Plate, Receptacle; 2 Gang; (2) Duplex; Almond

SKU # 03266458071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Duplex Recept
Material: Polycarbonate
Finish: Light Almond