Menu Search
Search
COOPER WIRING #EM93101

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Stainless Steel; Satin

SKU # 03266454355
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Stainless Steel 302
Finish: Satin

Additional Info: Legend EMERGENCY