Menu Search
COOPER WIRING #93101-BOX

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Stainless Steel; Satin

SKU # 03266443690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Stainless Steel 302
Finish: Satin