Menu Search

COOPER WIRING #PJ8A

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Almond

SKU: 03266462704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Duplex Recept
Material: Polycarbonate
Finish: Almond