Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI; Ivory

COOPER WIRING #2153V-BOX

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI; Ivory

SKU #03266431840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Decorator/GFCI
Material: Thermoset
Finish: Ivory