Toggle Switch Plate Satin Stainless Steel 302 1 Toggle Switch

SKU: 03266454358
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Stainless Steel 302
Finish: Satin
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 1; Configuration - 1 Toggle Switch; Material - Stainless Steel 302; Finish - Satin; Additional Information - Legend EMERGENCY
Additional Info: Legend EMERGENCY