Rectangular Opening Plate Ivory Thermoset 3 Decorator/GFCI

SKU: 03266431990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Rectangular Opening
Size: Standard
Gangs: 3
Configuration: (3) Decorator/GFCI
Material: Thermoset
Finish: Ivory
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 3; Configuration - 3 Decorator/GFCI; Material - Thermoset; Finish - Ivory