Receptacle Plate White Thermoset 1 Duplex Recept

SKU: 03266415540
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset
Finish: White
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - 1 Duplex Recept; Material - Thermoset; Finish - White