Menu Search

COOPER WIRING #93512-BOX

Faceplate, Wall; 2 Gang; (1) Toggle (1) Single Receptacle; Satin

SKU: 03266443760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Single Recept
Material: Stainless Steel 302
Finish: Satin