×

Recently Added Items (Last 5)

Item Quantity Price Extended Price
GE LIGHTING SYSTEMS INC LED10DA19/827

GE LIGHTING SYSTEMS INC  LED10DA19/827

LED Light Bulb 10W W A-21

GE LIGHTING SYSTEMS INC

Manufacturer # LED10DA19/827

SKU: 04316869117





Product Description

Standard Light Bulbs: Type - LED Light Bulb; Bulb - A-21; Base - E26; Watts - 10W; Lamp Style - Dimmable; Voltage - 120V; Color - White; Average Life - hrs - 25000 hrs; Lumens - 800 lm; Color Temperature - 2700K; Length - 4.40 in; CRI - 80 CRI; Packaging - 6/case; Additional Information - Damp Location Rated, White, Omni, ES 2.0, Dimmable

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: LED Light Bulb
Bulb: A-21
Base: E26
Watts: 10W
Lamp Style: Dimmable
Voltage: 120V
Color: White
Average Life - hrs: 25000 hrs
Lumens: 800 lm
Color Temperature: 2700K
Length: 4.40 in
CRI: 80 CRI
Packaging: 6/case

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: