Menu Search

EATON #FAK-Y-KC11-I

Switch, Palm, 22.5 mm, NEMA 4X, 13, 1-NO 1-NC

SKU: 78668528414
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Series Size: 22.5 mm
NEMA: 4X, 13
Operator: Mushroom Head, Momentary
Operator Color: Yellow
Contacts: 1-NO 1-NC
Finish: Gray
Contact Rating: 4A at 120/125V AC
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - 22.5 mm; NEMA - 4X,13; Operator - Mushroom Head, Momentary; Operator Color - Yellow; Contacts - 1-NO 1-NC; Finish - Gray; Contact Rating - 4A at 120/125VAC, 4A at 220/250VAC, 10A at 500VAC, 3A at 24/30VDC, 1.7A at 48VDC; Additional Information - Dimension: 4.77 in. x 3.35 in. x 6.78 in., IEC Rating: IP67, IP69K; Manufacturer Series - M22
Additional Info: Dimension: 4.77 in. x 3.35 in. x 6.78 in., IEC Rating: IP67, IP69K