Menu Search

EATON #E22ASB105

Station, Pushbutton Assembled, Industrial, 1-NC

SKU #78211372035
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Station
Series Size: Industrial, 22.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) Mushroom
Operator Color: Red
Contacts: 1-NC
Legend: Emergency Stop
Construction: Polycarbonate
Finish: Yellow
Mounting: Surface

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 22.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) Mushroom; Operator Color - Red; Contacts - 1-NC; Legend - Emergency Stop; Construction - Polycarbonate; Finish - Yellow; Mounting - Surface; Additional Information - Legend Color: Yellow; Manufacturer Series - E22

Additional Info: Legend Color: Yellow