EATON #10250T3542

Pushbutton Station Start-Stop Industrial, 30.5 mm

SKU: 78211331278
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4, 4X, 12, 13
Number of Elements: 2
Contacts: 1-NO 2-NC
Legend: Start-Stop
Construction: Die Cast
Finish: Gray
Mounting: Surface
Manufacturer Series: 10250T
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4, 4X, 12, 13; Number of Elements - 2; Contacts - 1-NO 2-NC; Legend - Start-Stop; Construction - Die Cast; Finish - Gray; Mounting - Surface; Manufacturer Series - 10250T