EATON #E34EX7023P

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU: 78211452415
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 2
Operator: (1) Flush (1) Extended
Operator Color: Green, Red
Contacts: 1-NO 1-NC (Each Button)
Legend: Start-Stop
Construction: Molded Polyester
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: (1) 0.83"
Manufacturer Series: E34
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 2; Operator - (1) Flush (1) Extended; Operator Color - Green, Red; Contacts - 1-NO 1-NC (each button); Legend - Start-Stop; Construction - Molded Polyester; Finish - Gray; Mounting - Surface; Cable/Conduit Entry - (1) 0.83"; Additional Information - Corrosion Resistant, Hazardous Location Cl 1, Div 2; Manufacturer Series - E34
Additional Info: Corrosion Resistant, Hazardous Location Cl 1, Div 2