Menu Search
Standard Industrial Pushbutton Stations Control Station, Pushbutton, Industrial, 1-NO 1-NC
EATON #E34EX7019

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU # 78211452403 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4, 4X, 13
Number of Elements: 1
Operator: (1) Push/Pull Jumbo Mushroom
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: EMERGENCY STOP
Construction: Die Cast
Mounting: Surface
Cable/​Conduit Entry: 3/4 in.
Contact Rating: 10A/600V AC

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4, 4X, 13; Number of Elements - 1; Operator - (1) Push/Pull Jumbo Mushroom; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - EMERGENCY STOP; Construction - Die Cast; Mounting - Surface; Cable/Conduit Entry - 3/4 in.; Contact Rating - 10A/600VAC, 2.5A/600VDC; Additional Information - Corrosion Resistant, NEC Class I Division 2, Groups B, C and D; Manufacturer Series - E34

Additional Info: Corrosion Resistant, NEC Class I Division 2, Groups B, C and D