Menu Search
Search
EATON #10250T7023

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU # 78211451836 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 2
Operator: (1) Flush (1) Extended
Operator Color: Green, Red
Contacts: 1-NO 1-NC (Each Button)
Legend: Start-Stop
Construction: Die Cast
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: (1) 3/4" NPT

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 2; Operator - (1) Flush (1) Extended; Operator Color - Green, Red; Contacts - 1-NO 1-NC (each button); Legend - Start-Stop; Construction - Die Cast; Finish - Gray; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" NPT; Manufacturer Series - 10250T