EATON #10250T7007

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU: 78211451831
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) Mushroom
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: Emergency Stop
Construction: Die Cast
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: (1) 3/4" NPT
Manufacturer Series: 10250T
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) Mushroom; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - Emergency Stop; Construction - Die Cast; Finish - Gray; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" NPT; Additional Information - Hazardous Location Cl 1, Div 2. Aluminum Button; Manufacturer Series - 10250T
Additional Info: Hazardous Location Cl 1, Div 2. Aluminum Button